Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WBB601856

MPN #: F532FW

Arrow Intermediate Coalescing Filter With Float Drain F532FW, Zinc Bowl, 1/4" NPT, 175 PSI

Product Description
1/4" Intermediate coalescing filter, metal bowl with sight, auto drain, .03 micron, 30 SCFM, 250 PSI max

PRICE
$105.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-3/4 in
Depth2-3/4 in
Height6-1/2 in
Weight2 lbs
NPT outlet1/4 in

Product Details

Bowl TypeZinc
TypeIntermediate
CFM24 CFM
ColorBlack
Temperature Range40 to 160 °F
Flow30 SCFM
MaterialZinc
Micron Rating0.03 mic
DescriptionIntermediate Coalescing Filter With Float Drain
Manufacturers Part NumberF532FW
PSI175 psi
BrandArrow Pneumatics