Parts & Accessories
Type
Brand
Depth
Length
Width
Height
Color
Price
Related Products
1/8" NPT Mini filter-reducer piggyback duo is recommended when space is a problem. Duo offers most of the same features as the full size units plus the space saving convenience of 20 micron screw in mini filter. Preassembled with 0-160 PSI gauge this piggyback mini FR duo includes a metal bowl. Ideal for use in compact air flow applications. Maximum pressure of 150 PSI and Maximum SCFM of 20.
Mini in line disposable desiccant dryer removes all traces of dirt dust water vapor oil vapor and more. Replace unit when desiccant changes color from blue to pink. Can be installed in either direction. Ideal for paint spray guns and applications requiring clean supply of air.
Arrow Pneumatics Modular FRL's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special ...
1/4" NPT Mini precision lubricator is a visible drip type lubricator with an external adjustment screw. Unit is designed for low air flow applications where space is limited. Bypass system allows full air flow with minimum pressure drop and assures proper air/water mixture over full operating range. Requires approximately 1 SCFM of air flow to deliver oil. Includes polycarbonate bowl and two 1/8" NPT gauge ports.
Arrow Pneumatics Modular FRL's offer high performance and flexability in a compact, lightweight design. A screw driver is the only thing needed to connect or disconnect units. Insert interlocking feature allows simple installation in any location. Installation or removal from one plane without disturbing existing piping. Regulator mounting can be either up or down. Unique design allows side, top, indivdual and custom mounting. Regulator and lubricator adjustments are made through three position, tamper resistant knobs. Engineered to permit use with standard size pipe nipples. Special ...