Milton S-639 In Line Lubricator 1/4" NPT 150 PSI
Write a Review
|
Questions & Answers (0)
Product Description
In line lubricator with 1/4" MNPT x 1/4" FNPT to lubricate pneumatic tools for full protection. Accurately meters correct amount of oil. Milton oil #1001 recommended. In line lubricator is great for when you don't have access to full FRL system. 1/2 ounce oil capacity.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 1-3/8 in |
| Height | 1-3/8 in |
| Connection Size | 1/4 in |
| Bowl Size | 0.5 oz |
Product Details
| Color | Silver |
| Manufacturers Part Number | S-639 |
| Pre Filter | No |
| Max PSI | 150 psi |
| Max Ambient (Air Cooled) | 150 |
| Brand | Milton |