This stand is fabricated from prime cold rolled steel and painted with a durable gray powder coat finish. It fits all 9"D parts bins and raises them 5-3/4" above the floor. The legs are easily attached using the supplied fasteners.
Durham Mfg.® Steel Bin Bases, For 9" Deep Parts Bins
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Width | 33-3/4 in |
| Depth | 9 1/4 in |
| Height | 5-3/4 in |
Product Details
| Description | Bin Bases for 9" Deep Parts Bins |
| Color | Gray |
| Manufacturers Part Number | 382-95 |
| Brand | Durham Mfg. |
Related Products
Constructed of durable 14-gauge steel cabinet and 13-gauge steel base. Reinforced doors with 3 pointlocking handle and 2 keys. 500 lb.capacity shelves. Gray powder coat finish.All welded cabinets are not returnable. Cabinet Includes 1 - 48"W x 18"D adjustable shelf 12 - 19"W x 4"D door shelves 4 - 40-13/16"W x 14-11/16"D drawers with assorted heights : 2(3"H); 1(5"H); 1(6"H). Bin Size Reference Bins W" D" H" A 4-1/8 5-3/8 3 B 4-1/8 7-3/8 3 C 5-1/2 10-7/8 5 D 8-1/4 10-3/4 7 E 8-1/4 14-3/4 7 F 16-1/2 14-3/4 7 G 11 10-7/8 5
FM Approved, Flammable Storage Cabinet with Legs, 90 Gallon, 2 Doors, Self Close, 2 Shelves, Legs, Safety Yellow Features: Sturdy all welded double wall steel construction 2" wide louvers support shelves, adjustable on 4" centers 2" Deep leak proof base Safely contains hazardous chemicals reducing the risk of fire Electrical ground to aid in the elimination of an electrostatic discharge Units come fully assembled and ready for use Improved security with recessed lockable paddle latch and 3 point locking system 6" Box style legs allow for lagging to the floor, moving with forklift, and ...
Features: All-welded, steel construction 3-point locking system with pad-lockable cast iron locking handle (pad-lock not included) 7 gauge leaf hinges to prevent sagging Double recessed doors open at 180° for full access to product Shelves bolt into place easily using fasteners provided and adjust on 2-1/4" centers 6"H base/legs which provide access for forklifts; prepunched holes allow for lagging to the floor Cabinets ship fully assembled Durable, textured, gray powder coat finish
Durham Drum Flammable Cabinet 55 Gallon Manual close Door - 34"W x 34"D x 65"H Features: Sturdy all welded, double wall steel construction Choice of manual or self closing doors 2' wide louvers support shelves, adjustable on 4' centers 2' Deep leak proof base Safely contains hazardous chemicals reducing the risk of fire Units come fully assembled and ready for use Electrical ground on bottom right hand side to aid in the elimination of an electrostatic discharge Improved security with recessed lockable paddle latch with padlock hasp and 3 point locking system Bunged air vents on each side ...
Durham Flammable Cabinet 2 Gallon Self Close Door - 17-3/8"W x 18-1/8"D x 18-3/8"H Features: Sturdy all welded, double wall steel construction Choice of manual or self closing doors 2' wide louvers support shelves, adjustable on 4' centers 2' Deep leak proof base Safely contains hazardous chemicals reducing the risk of fire Units come fully assembled and ready for use Electrical ground on bottom right hand side to aid in the elimination of an electrostatic discharge Improved security with recessed lockable paddle latch and 3 point locking system Bunged air vents on each side of the ...