| Bins | W" | D" | H" |
| A | 4-1/8 | 5-3/8 | 3 |
| B | 4-1/8 | 7-3/8 | 3 |
| C | 5-1/2 | 10-7/8 | 5 |
| D | 8-1/4 | 10-3/4 | 7 |
| E | 8-1/4 | 14-3/4 | 7 |
| F | 16-1/2 | 14-3/4 | 7 |
| G | 11 | 10-7/8 | 5 |
Durham Mfg.® All Welded Storage Bin Cabinet, No Shelves and Bins 60"W X 24"D X 84"H
|
Questions & Answers (0)
Product Description
Durable 14-gauge steel cabinet features a 3/16 thick steel channel reinforced base with 6 high legs that permit forklifting. Reinforced super strong flush doors with 3 point locking handle secure with a padlock (sold separately). Interior and doors are equipped with louvered panels for hanging bins. Bins are not included. Gray powder coat finish. Cabinet holds 227 bins. All welded cabinets are non returnable.
Bin Size Reference
PRICE
$2,029.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 84 in |
| Weight | 857 lbs |
| Gauge | 14 ga |
Product Details
| Shelf Capacity | 500 lbs |
| Number of Adjustable Shelves | 0 |
| Color | Gray |
| Door Type | Solid Flush Door |
| Number of Bins | No Bin |
| Style | Doors: Louvered Panels; Interior: Louvered Panels |
| Louvered Panels | Doors, Interior |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | SSC-602484-BDLP-95 |
| Number of Fixed Shelves | 1 |
| Base Type | Forkliftable Legs |
| Brand | Durham Mfg. |