Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB1961801

MPN #: SSC-722484-BDLP-2123S1795

Durham Mfg.® Bin Cabinet Flush Door, 212 Red Bins, 16 Ga All-Welded Cabinet 72 x 24 x 84

Product Description
Ultra capacity cabinets provide maximum secure storage of parts, tools and supplies. Welded louvered panels inside cabinet and doors allow you to adjust bins to meet your storage needs. Gray powder coat finish.

Features:

  • Sturdy 16-gauge all welded steel
  • Adjustable shelves available
  • 3 point turn handle lock with keys for security
  • 6" Base
Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$4,369.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
4369.00
Buy 6 units - 10 units
4155.00Save $214.00 (5%)
Buy 11+ units
4019.00Save $350.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height84 in
Weight806 lbs
Gauge16 ga

Product Details

Shelf Capacity500 lbs
Bin Quantity (Bin Size)96(A), 96(B), 8(E), 12(F)
Number of Adjustable Shelves3
ColorGray/Red
Door TypeSolid Flush Door
Number of Bins212
Louvered PanelsDoors, Interior
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Bin ColorRed
Manufacturers Part NumberSSC-722484-BDLP-2123S1795
Bin MaterialPlastic
Number of Fixed Shelves1
Base TypeLegs
BrandDurham Mfg.

Warranty

Warranty1 yr