Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Durham Mfg.

Model # :WBB1961804

MPN #: SSC-722484-BDLP-264-5295

Durham Mfg.® Storage Bin Cabinet 264 Blue Hook-On Bins 72"W x 24"D x 84"H

Product Description
✓ 264 blue polypropylene break-resistant bins
✓ 16 ga powder coat steel cabinet with keyed lock doors
✓ 3-point latch mechanism with keyed cylinder lock

This flush-door bin cabinet comes with 264 total bins in five sizes to organize, store, & secure parts, pieces, and accessories for assembly, maintenance, & repair shops. The cabinet is made of 16-gauge steel with a gray powder coat finish and features solid flush doors with a keyed lock that allow full access to the interior and feet that raise the cabinet off the floor and for stability. The included blue polypropylene bins are break-resistant with wide hopper openings that allow easy access and quickly attach & detach from louvered insets on the back of the cabinet and insides of the doors. Each bin has a label area to make identification of contents quick and easy. Additional bins in other colors and sizes available separately. Limited 1-Year Warranty.

Features:
  • All-welded, heavy duty 14 gauge steel cabinet with Hook-On Bins®
  • 3-point locking system with keyed handle and lock rods, 4 keys included
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Double doors open at 180° for full access to product
  • Hook-On Bins® by Durham are included
  • Fully welded louvered panels reinforce cabinet and hold Hook-On Bins®
  • Hook-On Bins® installed easily with no tools required
  • Cabinets ship fully assembled
  • Durable, gray, textured powder coat finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PROMOTIONAL PRICE
$2,294.39

was $2939.00
Save $644.61 (22%)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height84 in
Weight889 lbs
Gauge14 ga

Product Details

Bin Quantity (Bin Size)96(A), 96(B), 36(C), 24(E), 12(F)
Number of Adjustable Shelves0
ColorGray/Blue
Door TypeSolid Flush Door
Handle TypeSteel Three Point Locking
Number of Bins264
StyleDoors: Bins; Interior: Bins
Louvered PanelsDoors, Interior
MaterialSteel
Construction TypeAll-Welded
Bin ColorBlue
Package Quantity1
Manufacturers Part NumberSSC-722484-BDLP-264-5295
Bin MaterialPolyethylene
Number of Fixed Shelves1
Base TypeLegs
BrandDurham Mfg.

Warranty

Warranty1 yr