Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Durham Mfg.

Model # :WBB1961789

MPN #: JC-137-3S-5295

Durham Mfg.® Storage Bin Cabinet 137 Blue Hook-On Bins 3 Adj. Shelves 48"W x 24"D x 78"H

Product Description
✓ 137 blue polypropylene break-resistant bins
✓ 16 ga powder coat steel cabinet with keyed lock doors
✓ Three interior shelves for additional storage

This flush-door bin cabinet comes with 137 total bins in four sizes to organize, store, & secure small parts, pieces, and accessories for assembly, maintenance, & repair shops. In addition to the bin storage, there are three additional full-width shelves to hold tools, equipment boxes, and other items. The cabinet is made of 16-gauge steel with a gray powder coat finish and features solid flush doors with a keyed lock that allow full access to the interior and feet that raise the cabinet off the floor and for stability. The included blue polypropylene bins are break-resistant and have wide hopper openings that allow easy access and quickly attach & detach from louvered insets on the back of the cabinet and insides of the doors. Each bin has a label area to make identification of contents quick and easy. Additional bins in other colors and sizes available separately. Limited 1-Year Warranty.

Features:
  • All-welded, heavy duty 14 gauge steel cabinet with Hook-On Bins® & shelves (Flush door style)
  • 3-point locking system with keyed handle and lock rods, 4 keys included
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Fully welded louvered panels reinforce door and hold Hook- On-Bins®
  • Hook-On Bins® installed easily with no tools required
  • Hook-On Bins® by Durham are included
  • Double doors open at 180° for full access to product
  • Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required for installation
  • Cabinets ship fully assembled
  • Includes 3 adjustable interior shelves
  • Durable, gray, textured powder coat finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PROMOTIONAL PRICE
$1,591.49

was $2339.00
Save $747.51 (32%)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight570 lbs
Gauge14 ga

Product Details

Number of Adjustable Shelves3
Door TypeSolid Flush Door
Number of Bins137
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Bin ColorBlue
Manufacturers Part NumberJC-137-3S-5295
BrandDurham Mfg.
Shelf Capacity700 lbs
Bin Quantity (Bin Size)64(A), 64(B), 3(E), 6(F)
ColorGray/Blue
Handle TypeSteel Three Point Locking
StyleDoors: Bins; Interior: Bins, Louvered Panels, Shelves
Louvered PanelsDoors, Interior
Package Quantity1
Bin MaterialPolyethylene
Number of Fixed Shelves1
Base TypeLegs

Warranty

Warranty1 yr