Global Industrial
Model # :WB662141RD
Global Industrial Deep Door Bin Cabinet, 96 Red Bins, Assembled, 38"W x 24"D x 72"H
|
Questions & Answers (0)
Product Description
✓ 16-gauge construction body for lasting durability
✓ Each shelf holds up to 800 lbs.
✓ 16-gauge shelf thickness
Stationary Bin cabinets offer reinforced doors and plenty of storage shelves to keep all item safe and secure. Half Louvered interior and half shelved. The louvered interior provides easy attachment for bins, providing convenient storage organization and solutions. Also has 2, 800 lb. capacity height adjustable interior shelves and 6 door shelves. Padlock hasp is cut resistant for improved security and theft protection. Reinforced box style doors swings 270°. Includes leveling feet for stability. Powder coat finish helps prevent corrosion.
Included Red bins:
• (96) 4-1/8"W x 5-3/8"D x 3"H
✓ Each shelf holds up to 800 lbs.
✓ 16-gauge shelf thickness
Stationary Bin cabinets offer reinforced doors and plenty of storage shelves to keep all item safe and secure. Half Louvered interior and half shelved. The louvered interior provides easy attachment for bins, providing convenient storage organization and solutions. Also has 2, 800 lb. capacity height adjustable interior shelves and 6 door shelves. Padlock hasp is cut resistant for improved security and theft protection. Reinforced box style doors swings 270°. Includes leveling feet for stability. Powder coat finish helps prevent corrosion.
Included Red bins:
• (96) 4-1/8"W x 5-3/8"D x 3"H
PRICE
$1,655.00
1
1
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 325 lbs |
| Shelf Gauge | 16 ga |
| Gauge | 16 ga |
Product Details
| Cabinet Style | D |
| Shelf Capacity | 800 lbs |
| Bin Quantity (Bin Size) | 96(A) |
| Number of Adjustable Shelves | 4 |
| Color | Gray/Red |
| Door Type | Solid Deep Pocket Door |
| Number of Bins | 96 |
| Louvered Panels | Doors, Interior |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | Assembled |
| Bin Color | Red |
| Manufacturers Part Number | 662141RD |
| Bin Material | Plastic |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |