Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pass-Thru Specimen Cabinets

Pass-Thru Specimen Cabinets allow specimen containers to be privately passed between the patient area and the laboratory. Constructed from stainless steel, they provide corrosion and microbial resistance, helping to maintain a sterile environment. Self-closing doors with spring hinges ensure that only one side of the cabinet opens at a time, protecting patient privacy during sample transfers.
9 Results

Global Industrial Pass-Thru Cabinet

Global Industrial Pass-Thru Cabinet
Global Industrial Pass-Thru Cabinets allow for private passage of medical specimens between patient and lab areas. This pass-through cabinet has an interlocking mechanism that keeps only one of the self-closing doors open at a time, preserving patient privacy during the transfer of samples. The stainless-steel construction makes this specimen cabinet easy to clean and sanitize after each use.
CompareImageWidthDepthHeightLock TypeModel #Price
Global Industrialā„¢ Stainless Steel Specimen Pass-Thru Cabinet, Recessed, 13-1/4" x 6" x 12-3/4"
13-1/4 in
6 in
12-3/4 in
No Lock
Ships Same Day
WB670148
as low as

$359.95

Save $30.00 (8%)

American Specialties Pass-Thru Cabinet

American Specialties Pass-Thru Cabinet
American Specialties Pass-Thru Cabinets are designed for transferring medical specimens between patient and lab areas while maintaining privacy. The spring-tensioned interlocking mechanism ensures that only one door of this pass-through cabinet is open at a time to preserve patient confidentiality. This specimen cabinet is constructed from stainless steel for easy sanitation in medical facilities.

Omnimed Pass-Thru Cabinets

Omnimed Pass-Thru Cabinets
Omnimed Pass-Thru Cabinets promote secure transfer of medical samples without compromising patient confidentiality. The specimen cabinets have self-closing doors with spring hinges, so only one door can be opened at a time to ensure privacy. The stainless-steel construction of pass-through cabinets enables easy sanitation, and models with key locks add another level of security.

Bobrick Pass-Thru Cabinet

Bobrick Pass-Thru Cabinet
Bobrick Pass-Thru Cabinets are designed to preserve patient privacy while passing medical specimens from the patient room to the lab. The self-closing doors feature an interlocking mechanism to ensure only one door can be open at a time to maintain confidentiality, and the stainless-steel construction of this medical specimen cabinet provides corrosion resistance and an easy-to-sanitize design.