Features:
- Available in Clear (both sides) and New Gray (clear front, gray back)
- Mounts on a 25° angle to enhance viewing and scanning
- Made from durable PVC and the matte window protects bar codes
- Custom cut lengths available up to 60"
Weights & Dimensions
| Length | 46-1/2 |
| Height | 1-1/4 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 12 |
| Color | Gray |
| Manufacturers Part Number | WBL12465G |
| Unit Type | Snap On |
| Accessory Type | Label Holders |
| Brand | Aigner |