Made of cold rolled steel. Front edge is formed into a hem. Top and bottom are flanged and punched for attachment to shelves. Back edge is hemmed to provide rigidity. Dividers are installed with snap-in spring-type clips.
Tri-Boro Bin Divider 16"H x 18"D , Nut and Bolt Only, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.25
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 18 in |
| Height | 16 in |
| Weight | 3 lbs |
Product Details
| Type | Bin Divider |
| Country of Origin | USA |
| Material | Steel |
| Description | Bin Divider for Nut and Bolt Only |
| Color | Gray |
| Manufacturers Part Number | BD1618 |
| Accessory Type | Bin Divider |
| Brand | Tri-Boro |
Warranty
| Warranty | 1 yr |