Akro-Mils Shelf Bin Divider 40170 For 11"W x 4"H Shelf Bins, Black, Price pack of 24
|
Questions & Answers (0)
Product Description
BIN DIVIDERS
Bin dividers provide safe and organized component storage. Sold in package of 24, price per package.
Bin dividers provide safe and organized component storage. Sold in package of 24, price per package.
PRICE
$41.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-17/32 in |
| Height | 2-29/32 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Material | Polystyrene |
| Package Quantity | 24 |
| Color | Black |
| Manufacturers Part Number | 40170 |
| Accessory Type | Divider |
| Brand | Akro-Mils |