Tri-Boro Bin Front for Nut and Bolt Type Shelving, 2"H x 48"W, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Made of cold rolled steel. Front edge is formed into a hem. Top and bottom are flanged and punched for attachment to shelves. Back edge is hemmed to provide rigidity. Dividers are installed with snap-in spring-type clips.
PRICE
$4.91
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Country of Origin | USA |
| Material | Steel |
| Description | Bin Front for Nut and Bolt Type Shelving |
| Color | Gray |
| Manufacturers Part Number | BF248 |
| Accessory Type | Bin Front |
| Brand | Tri-Boro |
Warranty
| Warranty | 1 yr |