Global Industrial
Model # :WB550200BL
Global Industrial Wall Bin Rack Panel 36 x19 - 32 Blue 4-1/8x7-1/2x3 Stacking Bins
|
Questions & Answers (0)
Product Description
WALL BIN RACK PANEL UNITS
These Wall Bin Rack Panel Units mount easily on wall or shelving...attach to carts, benches, inside cabinets, or to service truck interior. Storage Bins of all sizes may be moved or rearranged in unlimited configurations with no adjustment to the wall bin rack panel. These bin racks are made of heavy duty 16 gauge steel.
These Wall Bin Rack Panel Units mount easily on wall or shelving...attach to carts, benches, inside cabinets, or to service truck interior. Storage Bins of all sizes may be moved or rearranged in unlimited configurations with no adjustment to the wall bin rack panel. These bin racks are made of heavy duty 16 gauge steel.
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 7-1/2 in |
| Height | 19 in |
| Weight | 30 lbs |
Product Details
| Assembly Required | No |
| Bin Quantity (Bin Size) | 32 in |
| Color | Gray |
| Material | Steel |
| Bin Color | Blue |
| Manufacturers Part Number | 550200BL |
| Bin Material | Plastic |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |