Features:
- 18 Gauge, sturdy, formed steel
- Hole punches allow for wall mounting
- Peghole size is 1/4" and are spaced 1" apart
- (10) 8" pegboard hooks included
- Fully assembled and ready for use
- Durable, gray, powder coat finish
Weights & Dimensions
| Width | 34-3/4 in |
| Depth | 1 in |
| Height | 20-3/4 in |
| Weight | 10.5 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 915-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |