- Flush Doors with Louvered Panel, Lockable, Chrome Handle with Keys
- 3-point locking system
- 4 keys included, Heavy duty hinges prevent doors from sagging or warping
- Doors open at full 180° for full access to product
- Hook-On-Bins® by Durham® are included
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Bin Storage Cabinet, 102 Blue Bins, All-Welded, 36"W x 24"D x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,129.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 332 lbs |
| Gauge | 12 ga |
Product Details
| Cabinet Style | Bin Cabinet |
| Shelf Capacity | 1250 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Gray/Blue |
| Door Type | Solid Flush Door |
| Handle Type | Chrome |
| Number of Bins | 102 |
| Style | Doors: Bins; Interior: Shelves, Bins |
| Louvered Panels | Doors, Interior |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Blue |
| Package Quantity | 1 |
| Manufacturers Part Number | 2501-BDLP-102-3S-5295 |
| Bin Material | Plastic |
| Base Type | Frame |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |