Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233552

MPN #: B842S

Scotsman® Ice Storage Bin, 42"W x 34"D x 44"H, 778 lb. Storage Capacity

Product Description
Ice Bin, top-hinged front-opening door, 778 lb application capacity, for top-mounted ice maker, 42" width, metallic finish exterior, tool less removable baffle, polyurethane insulation, polyethylene liner, includes 6" legs, NSF, engineered and assembled in USA

Features:
  • New sleek, contemporary styling. A perfect match to Prodigy Plus cube ice machines and other Scotsman® ice machines
  • Convenient, built-in scoop holder
  • Easily removable baffle, no tools required for cleaning
  • Lightweight
  • Unique recessed drain fitting for maximum installation flexibility
  • Corrosion resistant
  • Spring loaded door with hidden hinges for easy opening and closing (except for B230P)
  • Ice scoop included


PRICE
$2,059.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth34 in
Height44 in

Product Details

Storage Capacity778 lbs
TypeIce Storage Bin
Mounting LocationFreestanding
MaterialPolyethylene
ColorWhite/Black
Manufacturers Part NumberB842S
BrandScotsman

Warranty

Warranty3 Year Parts & Labor on all Components yr