Officemate® Binder Clips, Small, 3/4" Width, 3/8" Capacity, Black/Silver, 12/Box
Write a Review
|
Questions & Answers (0)
Product Description
Durable clips offer wire handles upright for hanging. Ideal for temporary binding. Fold flat for everyday use. Ideal for temporary binding. Each clip is made with a corrosion-resistant coating.
PRICE
$1.31
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Clip Width | 3/4" |
| Size | Small |
Product Details
| Material | Metal |
| Package Quantity | 12/Box |
| Description | Binder Clip |
| Color | Black |
| Manufacturers Part Number | OIC99020 |
| Sheet Capacity | 3/8" |
| Brand | Officemate |