Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Acco Brands

Model # :WBB859534

MPN #: ACC70324

Acco® Premium Prong Fasteners, 3-1/2" Sheet Capacity, 2-3/4" Length Base, Silver, 50/Box

Product Description
Original two-piece, self-locking fasteners give you a secure, book-like binding to help you save on document storage space. Sturdy fasteners in specialty sizes are great for non-standard applications. Made from heavy-gauge, high-grade material for added durability.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$31.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in

Product Details

MaterialSteel
Package Quantity50/Box
DescriptionPremium Prong Fastener
ColorSilver
Manufacturers Part NumberACC70324
Sheet Capacity3-1/2"
BrandAcco Brands