Officemate® Round Head Fastener, 1" Length Shank, 3/8" Head, Brass Plated, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
Round head fasteners feature stiff shanks and sharp points. Use fasteners to easily pierce several sheets of paper without the help of a punch or press. Leaves or tines of the legs are then separated and bent over to secure the papers. Fasteners make securing and customizing documents easier.
PRICE
$4.91
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
Product Details
| Type | Fasteners |
| Material | Steel |
| Package Quantity | 100/Box |
| Description | Round Head Fastener |
| Color | Yellow |
| Manufacturers Part Number | OIC99814 |
| Brand | Officemate |