Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C-Line Products

Model # :WBB3224382

MPN #: 06650-BX

C-Line Products® Binder Pocket with Write-On Index Tabs, Assorted Color, 12/Set

Product Description
Colorful poly pockets organize your binder with style and efficiency.

Features:
  • Full size pocket with tuck-in flap holds additional materials
  • Write-on index tabs allow you to instantly categorize your binder
  • Works with pencil, ball point pen or permanent marker
  • For use with standard 3-ring binders
  • Acid-free poly protection
  • For 8-1/2 x 11 document storage
  • Side loading
  • Assorted colors includes amber orange, lime green, charcoal gray, raspberry red, steel blue


PRICE
$91.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-7/16 in
Height2-3/8 in
Weight0.3 lbs

Product Details

TypeBinder Pocket
MaterialPolypropylene
Package Quantity12
ColorAssorted
Manufacturers Part Number06650-BX
ClosureTuck-In Flap
Carrying MethodHand Held
BrandC-Line Products