Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Omnimed

Model # :WBB1998421

MPN #: 255713

Omnimed® Medium Wall Pocket, 14"W x 7"H, Anodized Aluminum

Product Description
The Omnimed Wall Storage Pocket is constructed of durable yet light weight anodized aluminum or coated steel. It can be attached with the included pressure sensitive tape to a wall, door, bed, cart, or file cabinet for convenient and easy access to files and charts. Side flanges are also pre-drilled for easy mounting where screws are used to secure the pocket. This units comes in 7 inches high by 14 inches wide and taper to 1 inch depth at the bottom.

PRICE
$37.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height7 in

Product Details

TypeBinder Rack
Capacity1 Binder
MaterialAluminum
Package Quantity1
DescriptionMedium Wall Pocket
ColorGray
Manufacturers Part Number255713
BrandOmnimed