Omnimed® Open Ended Wall Storage Pocket - 12"W x 3"D x 6"H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Open Ended Wall Storage Pockets are made of ECO friendly PETG plastic that is both durable and easy to clean. These pockets will withstand years of use and still look new. They can be horizontally mounted to a wall, door, bed, cart, or file cabinet and accommodate files and binders up to 1½ inches wide. The higher front panel and tilted base design keep contents secure in these open ended units. Screwdriver holes are pre-drilled through both the front and back panels for easy mounting. These units are made up of ECO Friendly PETG Plastic, measure 6 inches high by 12 inches wide and 3 inches deep, and are recyclable.
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 3 in |
| Height | 6 in |
| Inside Depth | 2.75 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Open Ended Wall Storage Pocket |
| Color | Clear |
| Material | PETG |
| Package Quantity | 1 |
| Manufacturers Part Number | 255750 |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Y |