Features:
- Specially designed for 8-Channel pipettes
- 75mm inner chamber
- Conserve valuable reagents
Weights & Dimensions
| Volume | 25ml |
Product Details
| Type | Multi-Channel / Divided Reservoirs |
| Capacity | 25mL L |
| Material | Polystyrene |
| Sterile | Yes |
| Package Quantity | 100 |
| Color | White |
| For Use With | Channel Pipettes |
| Brand | MTC Bio |