Features:
- Sterile, RNase, DNase, pyrogen and cytotoxin free
- Dual-Position Plug Caps
- Compatible with all standard equipment
Weights & Dimensions
| Size | 12 x 75mm |
Product Details
| Type | Culture Tube |
| Capacity | 5mL ml |
| Material | Polystyrene |
| Sterile | Yes |
| Graduation | Printed |
| Package Quantity | 1000 |
| Color | Clear |
| Brand | MTC Bio |