Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093241

MPN #: C2535

MTC™ Bio Screw Cap MacroTube®, Sterile, Bags of 100, 5 ml, 500 Pack

Product Description
MTC™ Bio's new 5ml Five-O™ MacroTubes® take all of the conveniences of standard 15ml conical tubes and scales them down for space efficiency and decreased natural resource consumption. Useful from -86°C to 110°C, these tubes are a valuable resource for boiling and for sample preservation at very low temperatures. Choose from sterilized racked packaging with attached caps or non-sterile bulk packaging with separate caps.

Features:
  • Compatible with standard equipment
  • Centrifuge at up to 25,000xg
  • RNase, DNase & pyrogen free
  • Unsurpassed Clarity
  • Dual graduations at every 0.2ml and 0.5ml


PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMacro Tube
Capacity5mL ml
SterileYes
GraduationDual
Package Quantity500
ColorClear
BrandMTC Bio