Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093199

MPN #: H6800-10

MTC™ Bio Halo™ Single Channel Pipettor, Lightweight, 1-10µL

Product Description

Features:
  • Ultra Lightweight
    Extended length pipette tips have grown in popularity due to their obvious advantages over the original "short and stubby" 1000µL tips. Finally, there's a single channel pipette that can actually use the full capacity of these longer 1250µL tips.
  • EXCLUSIVE 1250uL Model
    Halo's 1250µL model unlocks 25% more pipetting capacity compared to traditional 1000µL pipettes. With a total of 10 adjustable volume models, the Halo line includes multiple overlapping volume ranges for the ultimate in pipetting accuracy for any sample size from ultra-micro volumes as small as 0.2µL up to macro volumes as large as 10mL.
  • 4 DIGIT MICROMETER with DriftGuard™ Technology
    The four digit micrometer and click-based volume adjustment wheel system increases precision while preventing volume drift. Even after hundreds of aspirations your selected volume remains uncompromised.
  • SIMPLE CALIBRATION
    In-lab calibration is made possible with the calibration key supplied with every pipette.
  • ERGONOMIC DESIGN
    Ultra-lightweight with stress point reducing contoured edges and soft-ejection, Halo pipettes are designed for human comfort.
  • SUPERIOR ACCURACY
    With a 4 digit micrometer, and overlapping volume ranges, aspirations of even fractional volumes are achievable with repeatable precision.
  • 3 YEAR WARRANTY
    Rest easy knowing that your pipette is built to last and covered by a three year manufacturer's warranty.


PRICE
$249.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Volume1-10µL

Product Details

TypeMicropipettors (Single Channel)
Precision≤1.2%
ColorWhite
Accuracy±2.5% °F
BrandMTC Bio

Warranty

Warranty3