Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :WBB2114383

MPN #: 715101019999

SCILOGEX iPette™ Plus LED Electronic Motorized Single Channel Pipettor 715101019999, 5-50ul

Product Description
SCILOGEX iPette™ Plus Electronic LED Digital Single Channel Pipettors bring form and function together reducing the risk of repetitive strain injuries. The LED display and easy tip ejection system are designed for left or right handed use. The lightweight design, comfortable handle and finger hook with light activation tip ejector ensures effortless repeatable pipetting. Functions including pipetting, multi dispensing, series dispensing, mixing, aspirate/pipette speed, volume selection, etc., are easily programmed. A convenient wall AC charging stand is included for fast charging. Four adjustable volume sizes are available for volumes 0.5μl to 1000µl. Volume adjustment is simply selected by turning the thumb plunger mechanism and locked to prevent accidental volume change.

iPette's are calibrated in accordance ISO/DIS 8655. Each pipettor passes a quality control/calibration test and is supplied with a certificate.

Features:
  • Lightweight and ergonomic design
  • Clear LED digital display light
  • Integral tip ejector for access into narrow tubes
  • Functions - pipetting, multi dispensing, series dispensing, mixing, aspiration/pipette speed, sound
  • Used with "universal" pipette tips
  • Lithium Ion battery for 8 hours use from full charge
  • AC power adapter and wall stand
  • No down time - Can be used while charging
  • Auto power-off after 30 seconds of inactivity
  • 1 Year Warranty


PRICE
$633.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Volume5-50ul
Increments0.1ul 4G

Product Details

TypeElectronic Pipettors (Single Channel)
Precision±% 2.50/0.30
ColorWhite
For Use WithUniversal Pipette Tips
Accuracy±% 3.0/0.8 °F
Test Volume5.0/50.0ul
Voltage110-220 V
IncludesAC Charging Stand, Certificate
DescriptioniPette Plus Electronic Motorized Single Channel Pipettor
Package Quantity1
Manufacturers Part Number715101019999
BrandScilogex
Frequency50/60 Hz

Warranty

Warranty1 yr