Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093158

MPN #: M4030

MTC™ Bio Inoculating Loops, Rigid ABS, 20/Sterile Peel, 50 Peels/Pack

Product Description
These sterile disposable plastic loops and needles are designed for use in quantitative procedures such as sampling, urine counts and serial dilutions, as well as for bacterial inoculation. Because they are pre-sterilized and designed for single use, there is no risk of cross contamination and no need for flaming. They are flexible enough for streaking, yet rigid enough for subsurface inoculation.

The unique hexagonal shape of the shaft makes it easier to grip, orientate and guide through a smooth streaking process. The loop surfaces are extremely smooth with no rough edges and no flashing or burrs on the loop head. This results in the elimination of cutting or gouging of the agar surface.

Sterile, disposable and verifiably accurate, these loops provide an efficient, cost-effective and time-saving alternative to traditional metallic loops.

Features
  • Sterile & disposable no flaming
  • Uniform streaking & inoculating
  • Hexagonal grip improves control
  • Smooth loop surfaces no gouging
  • Nontoxic biologically inert polypropylene


PRICE
$93.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8

Product Details

TypeInoculating Loops
SterileYes
Package Quantity50
ColorBlue
BrandMTC Bio