The 5mL MacroTube® Starter Kit includes: 200 sterile snap-cap tubes (C2520), 200 sterile screw-cap tubes (C2540), 5 x 25-place freezer boxes (1 pack of C2581), 1 pipetting rack (C2590), 1 decanting rack (C2592), 4 rotor adapters for 15mL cavities (C2570), and 20 CapLock™ clips (C2586)
MTC™ Bio MacroTube® Starter Kit, 5 ml
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$205.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Starter Kit |
| Capacity | 5mL ml |
| Sterile | Yes |
| Color | Multicolor |
| Brand | MTC Bio |