Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093290

MPN #: C2625-R

MTC™ Bio Centrifuge Tubes with 8 Foam Racks of 25 Tubes, Sterile, 25 ml, 200 Pack

Product Description
MTC™ Bio's 25ml tube is the newest addition to our family of screw cap conical tubes. Closing the obvious gap between 15ml and 50ml tubes, they are ideal for any application that requires more than 15ml and less than 50ml, including midipreps, general sample prep, centrifugation, mixing and storage. Aside from the reduction in freight costs, storage space and plastic waste, the 33% reduced height and large diameter design (which is identical to 50ml tubes) allows for faster re-suspension of pellets and 100% recovery of small samples. Concerns about cross-contamination (a frequent result of accidental contact between the pipette and the inner wall of a 15ml tube) are eliminated by the hood-friendly, low profile, wide diameter format. Additionally, the tubes have a 360° support rim, just below the cap. Similar to 1.5ml tubes, this rim allows the tube to fit into most racks, blocks, shields and rotors without requiring adapters. Made of high clarity polypropylene, MTC Bio 25ml conical tubes can withstand up to 17,000xg maximum RCF* and are supplied sterile, certified RNase, DNase and pyrogen free and packed in racks or bags of 25 tubes with screw caps attached.

*Refers to liquids with a specific gravity of 1.0, using appropriate rotors, cushions and adapters.

Features:
  • Fits most 50ml rotors: Rim eliminates need for adapter
  • Printed graduations: From 5ml to 2ml
  • Compact low-profile design: Minimizes shipping, storage, and waste
  • Gamma sterilized: RNase, DNase, & Pyrogen free


PRICE
$145.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size27 x 77mm

Product Details

TypeCentrifuge Tube
Capacity25mL ml
MaterialPolypropylene, HDPE
SterileYes
Package Quantity200
ColorClear
BrandMTC Bio