Zep Bio-Multipurpose Drain Care, Gallon Bottle, 4 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
Zep Bio Multipurpose Drain Care is a liquid biological drain maintenance product. It utilizes active biological ingredients to attack organic soils, fats, grease, paper, and proteins. With regular use, it will keep drains open and available for use. It is designed for use on all types of drains. Zep Bio Multipurpose Drain Care is a member of the Zep GreenLink line of Environmentally Preferred Products (EPP) and is EcoLogo certified.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Style | Liquid |
| Type | Biological |
| Scent | Pleasant |
| Size Type | Gallon Bottle |
| Helps Remove | Grease, Oils, Proteins, Starches, Sugar, And A Paper |
| Package Quantity | 4 Bottles |
| Description | Bio-Multipurpose Drain Care |
| Manufacturers Part Number | 462623 |
| Brand | Zep |