Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3151381

MPN #: 3150400

Betco® AF315 Disinfectant Cleaner, Citrus Floral Scent, 1 Gallon Capacity Bottle, 4/Carton

Product Description
This neutral pH disinfectant has been formulated to aid the reduction of cross-contamination. When used as directed, AF315 is effective against a wide variety of bacteria on hard, nonporous surfaces. The effective cleaning product will not dull most floor finishes. Provides long-lasting freshness against tough odors.

Directions For Use:
It is a violation of Federal law to use this product in a manner inconsistent with its labeling. Preparation of use-solution: Add 5 oz. per gallon of water, to disinfect hard precleaned nonporous surfaces. Disinfection/Virucidal Directions: Remove gross filth or heavy soil, then thoroughly clean surfaces. Apply use-solution to hard nonporous surfaces, thoroughly wetting surfaces with a cloth, mop, sponge or sprayer. For sprayer applications, use a coarse spray device. Spray 6 - 8 inches from surface, rub with brush, sponge or cloth. Avoid breathing spray. Treated surfaces must remain wet for 10 minutes. Wipe dry with a clean cloth or sponge or let air dry. Rinse all surfaces that come in contact with food such as countertops, appliances, tables and stovetops with potable water before reuse. Do not use on utensils, glassware or dishes. Prepare a fresh solution daily or more often if the use-solution becomes visibly diluted or soiled. This product is not for use on medical device surfaces. KILLS HIV ON PRE-CLEANED ENVIRONMENTAL SURFACES/OBJECTS PREVIOUSLY SOILED WITH BLOOD/BODY FLUIDS in health care settings or other settings in which there is an expected likelihood of soiling of inanimate surfaces/objects with blood or body fluids, and in which the surfaces/objects likely to be soiled with blood or body fluids can be associated with the potential for transmission of Human Immunodeficiency Virus Type 1 (HIV-1) (associated with AIDS). SPECIAL INSTRUCTIONS FOR CLEANING AND DECONTAMINATION AGAINST HIV-1 ON SURFACES/OBJECTS SOILED WITH BLOOD/BODY FLUIDS. PERSONAL PROTECTION: Clean-up should always be done wearing protective latex gloves, gowns, masks, eye protection. CLEANING PROCEDURE: Blood and other body fluids containing HIV must be thoroughly cleaned from surfaces and objects before application of this product. CONTACT TIME: Leave surfaces wet for 1 minute (60 seconds). Use a 10 minute contact time for disinfection against all other viruses, bacteria and fungi claimed. DISPOSAL OF INFECTIOUS MATERIAL: Blood, body fluids, cleaning materials and clothing should be autoclaved and disposed of according to local regulations for infectious waste disposal. To Clean and Deodorize or to Preclean Prior to Disinfection: Depending on the soil level of the area to be cleaned, use 12 - 16 oz. of this product per gallon of water. Rub with brush, sponge or cloth. Wipe dry with a clean cloth or sponge or let air dry. For Mildew Control: Follow directions for Disinfection. Repeat treatment every seven days or when new growth appears. Deodorizing directions: Nursing Homes, Hospitals, Hotels, Schools: 2 - 4 oz. in chemical toilets, waste receptacles, bed pans, drainage bottles, diaper pails, hampers, disposals, commodes and air conditioner pans will eliminate odors.

Features:
  • Cleans, disinfects, and deodorizes in one step
  • Kills HIV-1 (AIDS) on precleaned environmental surfaces/objects
  • Neutral pH will not attack floor finish
  • Color: Turquoise
  • Detergency: Excellent
  • Fragrance: Citrus Floral
  • pH: 7.0-8.0
  • Flash Point: None
  • Foaming: Moderate
  • Specific gravity: 1.0
  • Viscosity: 10 Centipoise
  • Warranty: 1 year
  • EPA Reg. No.: 6836-165-4170


PRICE
$129.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

StyleLiquid
TypeDrain & Waste Pipe Cleaners
ScentCitrus Floral
Size TypeGallon Bottle
Package Quantity4
Chemical CompoundAlkyl C12-16, C12-15 Alcohols
DescriptionAF315 Disinfectant Cleaner with Citrus Floral Scent
ColorBlue
Manufacturers Part Number3150400
BrandBetco

Warranty

Warranty1