Zep DZ-7 Hospital-Grade Detergent/Disinfectant, 1 Gallon, 4 Bottle/Case
Write a Review
|
Questions & Answers (0)
Product Description
Zep DZ-7 is a neutral, quaternary ammonium chloride, hospital-grade detergent/disinfectant, and is a member of the Zep GreenLink line of Environmentally Preferred Products (EPP). It effectively cleans and disinfects surfaces and will not damage floor finishes. It controls a broad spectrum of bacteria, fungi, and viruses, including HIV, on environmental surfaces at a mixture of 4 ounces per gallon of water. Zep DZ-7 (EPA Reg. No 1839-168-1270) ) is effective against the Human Coronavirus. Per the guidance provided by EPA List N: Disinfectants for Use Against SARS-CoV-2, this product should be used following the label directions applicable to Human Coronavirus and with a 10 minute contact when using against SARS-CoV-2.
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Liquid Disinfectant |
| Disinfectant | Quaternary Ammonium |
| Color | Yellow |
| For Use With | Hospitals, Dormitories, Bathrooms, Veterinarians, Hotels/Motels |
| Scent | Pleasant |
| Applicable Materials | Hard non porous surfaces |
| Size Type | 1GL |
| Helps Remove | Bacteria, fungi, and viruses |
| Description | DZ-7 Hospital-Grade Detergent/Disinfectant |
| Package Quantity | 4 |
| Chemical Compound | Alkyl C12-16 Dimethylbenzyl Ammonium Chloride |
| Dilution Ratio | See label for proper dilution |
| Brand | Zep |
Compliance & Certifications
| EPA Registration Number | 1839-168-1270 |
| Certifications | EPA- 1839-168-1270 |