Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093243

MPN #: P5200-10M

MTC™ Bio Propette™ LE Single Channel Pipette, 1-10 ml

Product Description
The ProPette LE™ is the next generation of high precision liquid handling instruments from MTC Bio. This newest addition to the Propette family features improved actuation forces and a nearly 20% reduction in overall weight. Every aspect of accuracy, reliability and user comfort has been carefully reviewed in designing these high precision pipettes. The result is an advanced pipette that exhibits superior accuracy and ergonomics and is comfortable to use, even during prolonged and repetitive pipetting.

Features:
  • Adjustable with Roto-Lock™
  • Light weight with reduced forces
  • Full volume range (0.1µL-10mL)
  • Superior accuracy and reproducibility
  • Outstanding user comfort


PRICE
$225.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Volume1-10ml

Product Details

TypeMicropipettors – Single Channel (Mechanical)
SterileYes
ColorWhite
BrandMTC Bio