Features:
- Adjustable with Roto-Lock
- Light weight with reduced forces
- Full volume range (0.1µL-10mL)
- Superior accuracy and reproducibility
- Outstanding user comfort
Weights & Dimensions
| Volume | 0.1 µL-10 ml |
Product Details
| Type | Micropipettors – Single Channel (Mechanical) |
| Capacity | 1mL-1000 ml |
| Sterile | No |
| Package Quantity | 1 |
| Description | ProPette LE Starter Kit |
| Features | LE Starter Kit w/ 1 Pipette Carousel & 4 Pipettes Tips |
| Color | Gray |
| Manufacturers Part Number | P5200-SK |
| For Use With | Pipette Tips |
| Brand | MTC Bio |