Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MTC Bio

Model # :WBB3093167

MPN #: P6080

MTC™ Bio ProPette™ Pipette Controller with QuickStand™ US Type Plug

Product Description
ProPette™ Controllers from MTC Bio™ are lightweight (only 6.3oz/170g) and designed to fit comfortably in either the right or left hand. The natural feel of the ergonomic body design, the computer balanced weight distribution and the low pressure fingertip control buttons…all combine to provide a more comfortable pipetting experience. And now the Propette controller includes the patent-pending Quickstand™ retractable stand. Which allows the instrument to be set down on the bench without risk of contamination.

Features:
  • With QuickStand™ retractable stand
  • Variable speed control
  • Cordless and rechargeable
  • 8 hours of continuous operation
  • For pipettes from 1ml to 100mL


PRICE
$279.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Volume1-100ml

Product Details

TypePipette Controllers
ColorGray
BrandMTC Bio