ProPette MPC is the precise and easy to use manual pipette controller that 's always ready to use. After attaching a pipette, one squeeze of its large rubber filling bulb is all it takes to start pipetting – there are no wires, no tubing and no battery to recharge! Begin aspirating by touching the EZ-Flow lever which is designed to precisely control the filling speed, based on how gently or firmly you press the lever. A built-in replaceable filter ensures optimum rate and protects the controller from liquid penetration and over-fill. A separate button provides a positive blow-out function when required.
Features:- For glass or plastic pipettes
- Accommodates pipettes up to 100mL
- Easy, single lever control
- Autoclavable lower body
- Fingertip speed control