Features:
- Over 30 plate configurations
- Sterile
- U-bottom
- Minimal binding / liquid retention
- Black printed alpha-numerics
- Virgin, medical-grade polypropylene
Weights & Dimensions
| Height | 27 in |
Product Details
| Type | Well Plates |
| Capacity | 1.1 oz |
| Material | Polypropylene |
| Sterile | Yes |
| Package Quantity | 50 |
| Color | Natural |
| Manufacturers Part Number | D3096-21S |
| Tissue Culture Treated | No |
| Brand | MTC Bio |