Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093302

MPN #: C2715

MTC™ Bio Spectra Tube™ with Flat Rainbow Screw Cap, 15 ml, 50/Foam Rack, 500 Pack

Product Description
Don't let the pretty colors fool you! These conical 15ml and 50ml centrifuge tubes are made of premium polypropylene, with exceptionally uniform wall thickness for clarity and centrifugal strength. Tubes and caps may be used for sample storage at temperatures as low as -86°C. The maximum centrifugal forces are 12,000xg for the 15ml tubes. Tubes and caps are suitable for stem cell research and certified sterile, RNase, DNase, and Pyrogen free.

Features:
  • Color coded caps for easy sample identification
  • 15ml rated to 12,000xg
  • Sterile, RNase, DNase, pyrogen and cytotoxin free
  • Sterile (gamma) and individually packed
  • Leak Proof

PRICE
$155.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size17 x 118mm

Product Details

TypeCentrifuge Tube
Capacity15mL ml
MaterialPolypropylene
SterileYes
Package Quantity500
ColorClear
BrandMTC Bio