Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224266

MPN #: C2601-B

MTC™ Bio Conical Centrifuge Tube w/ Flat Screw Cap, Non-Sterile, 15mL, 500/Case

Product Description
Conical centrifuge tubes are made of premium polypropylene for clarity and centrifugal strength. Tubes and caps may be frozen at temperatures as low as -86°C. The maximum centrifugal force is 12,000xg for the 15ml tubes. Caps have a flat top surface for easy marking and labeling. Cat. No. C2605 features a 'skirted' bottom that allows the tube to stand upright without a separate test tube rack. Refers to liquids with a specific gravity of 1.0, using appropriate rotors, cushions and adapters.

Features:
  • Sterile, RNase, DNase, pyrogen and cytotoxin free
  • Available racked or bagged
  • Compatible with standard rotors
  • Frosted marking surface


PRICE
$70.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height121 in
Size17 x 121mm
Diameter17

Product Details

TypeCentrifuge Tubes
Capacity15mL ml
MaterialPolypropylene
SterileNo
Package Quantity500
ColorClear
Manufacturers Part NumberC2601-B
BrandMTC Bio