MTC Bio Storage Box with Hinged Lid For 1.5 ml Tubes, 100 Place, Green, 5 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Suitable for refrigerator and freezer storage as low as -80˚C, these boxes have translucent lids and numbered cavities. It is a 10×10 format with an attached hinged lid.
Features:
Polypropylene, withstand -80°
Compact and space efficient
Autoclavable
PRICE
$44.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Cryogenic vials are the ideal choice for long term storage of sample in the harshest environments. These thick-walled tubes are outfitted with silicone O-rings that allow them to maintain their seal at temperatures as low as -196°C. Sterilized by gamma irradiation, MTC Bio cryogenic vials are designed to hold, store and preserve biological materials for days, weeks, years, or decades. The self-standing starfoot base mates perfectly with an include rack so that one hand is all that is needed to install and remove caps. Cryogenic Vials, externally threaded caps with silicone O-ring, 1 ...
MTC Bio's 5ml MacroTube® Cardboard Freezer Boxes are made of recyclable material, with a liquid-resistant outer coating. They are shipped fully assembled and are available in a 5×5 version that holds 25 x 5ml Snap-Cap tubes or a 6×6 version that holds 36 X 5ml Screw-Cap tubes. Each box has liquid nitrogen drainage slots and numbered grid markings in almost every conceivable location (top, bottom, sides, etc.). Features: Attached hinged lid 5×5 version for 5ml Snap-Caps 6×6 version for 5ml Screw-Caps Alpha-numeric coding Polycarbonate box fits 25 x 5ml tubes Polycarbonate box usable temp ...
Ultra-low temperature storage boxes are designed to hold 1.2mL to 2.0mL cryogenic storage vials. An excellent and long-lasting replacement for cardboard boxes, they are fully autoclavable and withstand temperatures ranging from -196° to +121°C. they are compatible with all standard 5.25 inch (133mm) freezer racks. Clear lids are hinged and have printed indexing for sample identification purposes. Features: Polycarbonate, withstand -196°C Convenient hinged lid Unique barcode on every box Includes drainage slots for LN2
MTC Bio's new FlipTop™ hinged lid boxes are made of recyclable cardboard, with a liquid resistant outer coating. They are shipped fully assembled with 100 place cardboard dividers. Each box has drain slots on the bottom surface and numbered grid markings in almost every conceivable location (top, bottom, sides, etc). Useful temperature range: -196° to +121°C. Features: Attached hinged lid 5 1/4 x 5 1/4 x 2 inches For 100 tubes Alpha-numeric coding
MTC Bio's 5ml MacroTube® Cardboard Freezer Boxes are made of recyclable material, with a liquid-resistant outer coating. They are shipped fully assembled and are available in a 5×5 version that holds 25 x 5ml Snap-Cap tubes or a 6×6 version that holds 36 X 5ml Screw-Cap tubes. Each box has liquid nitrogen drainage slots and numbered grid markings in almost every conceivable location (top, bottom, sides, etc.). Features: Attached hinged lid 5×5 version for 5ml Snap-Caps 6×6 version for 5ml Screw-Caps Alpha-numeric coding Polycarbonate box fits 25 x 5ml tubes Polycarbonate box usable temp ...