Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093230

MPN #: C2581

MTC™ Bio Freezer Box For 5 ml Tubes, Polycarbonate, 25 Place, 5 Pack

Product Description
MTC Bio's 5ml MacroTube® Cardboard Freezer Boxes are made of recyclable material, with a liquid-resistant outer coating. They are shipped fully assembled and are available in a 5×5 version that holds 25 x 5ml Snap-Cap tubes or a 6×6 version that holds 36 X 5ml Screw-Cap tubes. Each box has liquid nitrogen drainage slots and numbered grid markings in almost every conceivable location (top, bottom, sides, etc.).

Features:
  • Attached hinged lid
  • 5×5 version for 5ml Snap-Caps
  • 6×6 version for 5ml Screw-Caps
  • Alpha-numeric coding
  • Polycarbonate box fits 25 x 5ml tubes
  • Polycarbonate box usable temp range is -196° to +121°


PRICE
$97.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter11/16 in

Product Details

TypeFreezer Box
MaterialPolycarbonate
Package Quantity5
ColorBlue
For Use With5 ml Tubes
Places25
BrandMTC Bio