MTC Bio Storage Box with Hinged Lid For 1.5 ml Tubes, 100 Place, Yellow, 5 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Suitable for refrigerator and freezer storage as low as -80˚C, these boxes have translucent lids and numbered cavities. It is a 10×10 format with an attached hinged lid.
Features:
Polypropylene, withstand -80°
Compact and space efficient
Autoclavable
PRICE
$47.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
MTC Bio's BetterBox™ is an all new autoclavable polypropylene storage box, exclusively designed to hold 81 x 1.5ml or 2.0ml microtubes neatly and securely in nine rows of nine tubes (snap cap or screw cap tubes fit equally well). The lid cannot become separated or lost thanks to the sturdy hinge and locking clasp. A frosted marking spot is molded into the front edge and the top surface. Available in a rainbow pack of five colors with clear lids and bases, the actual tube rack (colored middle layer) can be snapped out, allowing the base to be easily filled with crushed ice or liquid. ...
Globe Mini Coolers keep reagents, enzymes, and other temperature sensitive items cool on the bench for up to one hour. An excellent alternative to ice buckets, Mini Coolers are filled with a non-toxic gel contained in a tough polycarbonate shell. The insulating gel ensures consistent temperature on the bench or in the freezer as protection from temperature fluctuations. Coolers are supplied with a keyed lid with printed grids for easy sample identification. Non-Skid feet keep the cooler securely in place on the bench. Coolers with gel filled lids provide extra temperature stability. ...
Superior insulating properties combined with high chemical resistance make Magic Touch 2™ Ice Pans compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries, or liquid nitrogen. Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F), these high-quality, expanded urethane, laboratory ice pans are lightweight, durable, non-sweating and impervious to moisture and odors. They feature a convenient pour spout, drip-proof rims, a fill line indicator, and a ...
Cryogenic vials are the ideal choice for long term storage of sample in the harshest environments. These thick-walled tubes are outfitted with silicone O-rings that allow them to maintain their seal at temperatures as low as -196°C. Sterilized by gamma irradiation, MTC Bio cryogenic vials are designed to hold, store and preserve biological materials for days, weeks, years, or decades. The self-standing starfoot base mates perfectly with an include rack so that one hand is all that is need to install and remove caps. Cryogenic Vials, internally threaded caps with silicone O-ring, 5 ...
BioBucket™ is a general laboratory container that every lab could benefit from. Its collapsible nature makes it the ideal container for any lab looking to conserve storage space. BioBucket can be used as an ice bucket to keep samples cool over long periods of time, or as portable liquid container. The attached handle makes transportation a breeze while the molded base grip allows for easy pouring and cleaning. The BioBucket is perfect for field use as an environmental sample collection and transport receptacle. Features: Collapsible body saves valuable storage space Useable with ...