Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093147

MPN #: R1081-A

MTC™ Bio BetterBox™ Storage Box with Hinged Lid, Assorted, 5 Pack

Product Description
MTC Bio's BetterBox™ is an all new autoclavable polypropylene storage box, exclusively designed to hold 81 x 1.5ml or 2.0ml microtubes neatly and securely in nine rows of nine tubes (snap cap or screw cap tubes fit equally well). The lid cannot become separated or lost thanks to the sturdy hinge and locking clasp. A frosted marking spot is molded into the front edge and the top surface. Available in a rainbow pack of five colors with clear lids and bases, the actual tube rack (colored middle layer) can be snapped out, allowing the base to be easily filled with crushed ice or liquid. The BetterBox is made of autoclavable virgin polypropylene and is freezable to -80° C. The special corner feet are designed to mate with the four grooves in the top of the lid making them interlock and exceptionally easy to stack and transport.
Dimensions: 150 x 160 x 54mm (W x L x H).

Features:
  • Organized and secure storage
  • 81-place for 1.5ml microtubes
  • Black, alphanumeric identification
  • Removable insert – accepts crushed ice


PRICE
$35.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/16 in
Width5-7/8 in
Height2-1/8 in

Product Details

TypeStorage Box
Closure TypeLocking Clasp
MaterialPolypropylene
Package Quantity5
ColorAssorted
For Use With81 x 1.5mL to 2.0mL Microtubes
Places81
BrandMTC Bio