Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088923

MPN #: 3039G

Biobox, 25 Place, Polycarbonate, For 1mL + 2mL Cryoclear Tubes, Green, 8/Pack

Product Description
Produced from polycarbonate (PC), these storage boxes are designed to withstand temnperatures of -196°C to +121°C. The boxes fit in stainless steel freezer racks and have vent holes for drainage and rapid freezing. The lid is transparent for viewing contents and has a printed numerical grid for easy sample identification. Each box features two angled corners to guarantee proper alignment of the grid. A frosted writing area provides the perfect surface for smear-resistant marketing. Each pack of boxes come with a free vial picker.

PRICE
$89.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3039G
SterileNon-Sterile
Package Quantity8
ColorGreen
BrandGlobe Scientific