C-Line Products Biodegradable Project Folders, Reduced Glare, 11 x 8 1/2, 25/BX
Write a Review
|
Questions & Answers (0)
Product Description
Made from acid-free, archival quality polypropylene. Contains an additional additive that allows it to biodegrade when tested according to the ASTM D5511*. Heavyweight, archival quality polypropylene. Open on two sides with thumb cut front for easy access to documents. Unique corner design allows folders to expand to hold up to 100 pages. Reduced glare. For 11 x 8 1/2 document storage. * Visit attributes.c-lineproducts.com to learn about ASTM testing and the time and conditions it takes for these products to biodegrade. Each box includes 25 Project Folders.
PRICE
$12.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 in |
| Width | 12-3/8 in |
| Height | 9-3/8 in |
| Weight | 1 lbs |
| Document Size | Letter |
Product Details
| Type | File Folder |
| Color | Clear |
| Style | Standard File Folders |
| Material | Polypropylene |
| Package Quantity | 25 Pack |
| Description | File Pockets |
| Manufacturers Part Number | 62627 |
| Brand | C-Line Products |