Minimize the time you spend searching for documents and increase the efficiency of your filing system. Smead's Pressboard Classification File Folders with SafeSHIELD Fasteners make it easy to organize your critical information by providing a number of different filing surfaces that can be used to separate your documents in subcategories and keep them in proper sequence. Purposefully designed to provide a solution for the most common fastener issues, our Pressboard Classification File Folders feature SafeSHIELD Coated Fasteners that help you avoid hand injuries, ripped papers and excessive fastener crinkling. The 2" expanding spine made of tear resistant material offers greater storage capacity for bulky projects. Compatible with our Viewables Multipurpose Labels (sold separately).
Smead® 3" Expansion Classification Folders, Letter, Eight-Section, Gray-Green, 10/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
| Expansion | 3 in |
Product Details
| Style | Classification Folders |
| Type | Expansion |
| Package Quantity | 10 Pack |
| Description | Classification Folders |
| Color | Gray-Green |
| Number of Sections | 8 |
| Manufacturers Part Number | 14091 |
| Tab Position | Top Tab |
| Brand | Smead |