Biohazard Specimen Transport Bag, 6" x 10", Zipper, Score Line, Document Pouch, Absorb Pad, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These bags are designed for the safe transportation of specimens and documentation. Each bag is printed with the biohazard symbol and offers checkmark boxes to indicate special handling instructions. 2 mil gauge polyethylene (PE). Attached document compartment. Zipper closure allows repeated access to specimen. Imprinted with biohazard symbol. Complies with OSHA and NCCLS guidelines
PRICE
$89.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 10 in |
| Thickness | 2 mil mil |
Product Details
| Type | Specimen Bag |
| Color | Transparent |
| Closure | Zipper |
| Biohazard | |
| Material | Polyethylene |
| Sterile | No |
| Package Quantity | 500 |
| Features | Score Line, Document Pouch, Absorbent Pad |
| Manufacturers Part Number | 4922 |
| Brand | Globe Scientific |